Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cavaletto 1-Light Pendant Antique Bronze

  • Mfr # TP3901-1

  • Zoro # G7810551


product price: $180.00
/ea
Free Shipping & Returns

Key Features

Height
11-1/2"
Width
1-1/2" dia.
Housing Finish
Antique Bronze
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP3901-1
Zoro #
G7810551
UPC #
741142049570
Country of Origin
China

Dimensions

Height
11-1/2"
Width
1-1/2" dia.

Details

Housing Finish
Antique Bronze
Voltage
120v
Number of Lights
1
Light Type
25W G9 Base
Style
Modern-Industrial
Collection
Cavaletto

Description

Cavaletto 1-Light Pendant Antique Bronze

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.