Zoro Homepage

Ceiling Mount 1-Light, Arch. Bronze

  • Mfr # 4708ABZ

  • Zoro # G7326090


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Mounting
Exterior Flushmount
Width
8-1/4 in
Voltage
120V
Height
4-1/4 in
Watts
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4708ABZ
Zoro #
G7326090
UPC #
878925009886
Country of Origin
China

Dimensions

Width
8-1/4 in
Height
4-1/4 in
Canopy Width
8-1/4 in
Canopy Height
8-1/4 in
Canopy Depth
1 in

Details

Mounting
Exterior Flushmount
Voltage
120V
Watts
150
Dimmable
Yes
Finish
Architectural Bronze
Item
Ceiling Mount 1-Light,Arch. Bronze
Standards
UL
Lamp Watts
75
Glass Finish
Frosted
Damp/Wet Rating
Damp
Shade Type
Frosted Glass Panes
Bulb Base Type
E26
Socket Type
Ceramic
Shade Material
Glass
Base Material
Steel
Canopy Shape
Square
Collection
Artisan

Description

Ceiling Mount 1-Light,Arch. Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.