Zoro Homepage

Claire 3-Light Convertible Chandelier

  • Mfr # IN11355AG

  • Zoro # G7807462


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Convertible Mini Chandelier
Finish
Antique Gold
Dimmable
Yes
Lamp Watts
60
Collection
Claire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN11355AG
Zoro #
G7807462
UPC #
849596005217
Country of Origin
China

Dimensions

Width
12 in
Height
20 in
Chain Length
60 in
Canopy Height
1 in
Max Height
83 in
Canopy Diameter
5-3/4 in

Details

Fixture Type
Convertible Mini Chandelier
Finish
Antique Gold
Dimmable
Yes
Lamp Watts
60
Collection
Claire
Standards
UL/CUL
Voltage
120V
Watts
180
Color Designation
Dry
Bulb Base Type
E12
Canopy Shape
Round
Base Material
Steel; Cystal
Socket Type
Bakelite

Description

Claire 3-Light Convertible Chandelier

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.