Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acclaim Lighting Claire 6-Light Chandelier Antique Gold IN11356AG

Claire 6-Light Chandelier Antique Gold (Discontinued)

  • Mfr # IN11356AG
  • Zoro # G7807508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN11356AG
Zoro #
G7807508
UPC #
849596005194
Country of Origin
China

Details

Fixture Type
Chandelier
Lamp Quantity
3
Dimmable
Yes
Fixture Voltage
120V
Collection
Claire
Light Type
E12
Material
Steel + Cystal
Environment
Dry
Wattage
180
Canopy Shape
Round

Description

Claire 6-Light Chandelier Antique Gold

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.