Zoro Homepage
This item is Discontinued.
Acclaim Lighting Conti 4-Light Vanity Light, Height: 10" IN41343ORB

Conti 4-Light Vanity Light, Height: 10" (Discontinued)

  • Mfr # IN41343ORB
  • Zoro # G7809407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN41343ORB
Zoro #
G7809407
UPC #
849596003176
Country of Origin
China

Dimensions

Height
10"
Width
30-3/4"

Details

Housing Finish
Oil Rubbed Bronze
Mounting
Back Plate
Number of Lights
4
Light Type
100W Med.
Collection
Conti

Description

Seems Familiar But Oh-So-Fresh. Classic Disc Backing And Horizontal Bar Framing, But With A New Take On The Glass Shade. Hand-Blown Glass, Frosted Outside And Painted White Inside, For An Ethereal Glow.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.