Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coralie 5-Light Vanity Light, Housing Finish: Polished Nickel

  • Mfr # IN41317PN

  • Zoro # G7809039


product price: $410.00
/ea
Free Shipping & Returns

Key Features

Height
5-3/4"
Width
30"
Housing Finish
Polished Nickel
Mounting
Back Plate
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IN41317PN
Zoro #
G7809039
UPC #
849596003466
Country of Origin
China

Dimensions

Height
5-3/4"
Width
30"

Details

Housing Finish
Polished Nickel
Mounting
Back Plate
Number of Lights
5
Light Type
G9 50W
Collection
Coralie

Description

Coralie 5-Light Vanity Light

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.