Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distratto 1-Light Pendant, Width: 12" dia.

  • Mfr # TP4096

  • Zoro # G7810700


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Voltage
120v
Light Type
100W E26 base
Collection
Distratto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP4096
Zoro #
G7810700
UPC #
741142040218
Country of Origin
China

Dimensions

Width
12" dia.

Details

Housing Finish
Polished Chrome
Voltage
120v
Number of Lights
1
Light Type
100W E26 base
Collection
Distratto

Description

Distratto 1-Light Pendant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.