Zoro Homepage

Electric Outlet, 120V, Black

  • Mfr # 338BK

  • Zoro # G7331989


product price: $14.00
/ea

Key Features

Color
Black
Finish
Matte
Size
3.1" x 2" x 1.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338BK
Zoro #
G7331989
UPC #
878925004676
Country of Origin
China

Dimensions

Size
3.1" x 2" x 1.2"

Details

Item
Convenience Electrical Outlet
Color
Black
Finish
Matte

Description

Electric Outlet,120V,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.