Zoro Homepage
This item is Discontinued.
Acclaim Lighting Fairfax 1-Light Sconce Satin nickel IN41410SN

Fairfax 1-Light Sconce Satin nickel (Discontinued)

  • Mfr # IN41410SN
  • Zoro # G7809669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN41410SN
Zoro #
G7809669
UPC #
849596004999
Country of Origin
China

Details

Fixture Type
Vanity
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Standards
UL/CUL
Fixture Wattage
60
Housing Material
Steel
Shade Type
White Glass Globes
Shade Material
Glass
Base Type
E26
Shade Shape
Globe
Environment
Dry
Collection
Fairfax
Back Plate Shape
Round

Description

With Clean Lines And A Classic Style, Fairfax May Seem Plain, But She'S No Plain Jane. Boasting Opal Glass Globes And A Satin Nickel Finish, Fairfax Will Elevate The Ambiance Of Any Bath. Humble In Design But Grand In Style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.