Zoro Homepage
This item is Discontinued.
Acclaim Lighting Hanging 3-Light Seeded, Burled Walnut 5226BW/SD

Hanging 3-Light Seeded, Burled Walnut (Discontinued)

  • Mfr # 5226BW/SD
  • Zoro # G7324998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5226BW/SD
Zoro #
G7324998
UPC #
875627006182
Country of Origin
China

Dimensions

Height
18-1/2"
Width
12-1/4"

Details

Housing Finish
Burled Walnut
Lamp Type
Candelabra
Mounting
Outdoor Hanging Lantern
Number of Lights
3
Light Type
60W
Style
Traditional
Item
Hanging 3-Light Seeded,Burled Walnut
Collection
Richmond

Description

Hanging 3-Light Seeded,Burled Walnut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.