Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Light, Arch, Bronze, 1-Light, Height: 16-1/2"

  • Mfr # 8206ABZ

  • Zoro # G7329268


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Architectural Bronze
Mounting
Outdoor Hanging Lantern
Number of Lights
1
Light Type
60W Medium
Collection
Blue Ridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8206ABZ
Zoro #
G7329268
UPC #
878925009473
Country of Origin
China

Dimensions

Height
16-1/2"
Width
8"

Details

Housing Finish
Architectural Bronze
Mounting
Outdoor Hanging Lantern
Number of Lights
1
Light Type
60W Medium
Item
Hanging Light,Arch,Bronze,1-Light
Collection
Blue Ridge

Description

Hanging Light,Arch,Bronze,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.