Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging Light, Matte Black, 3-Light, Height: 25-3/8"

  • Mfr # 9316BK

  • Zoro # G7326413


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Height
25-3/8"
Width
14-1/5"
Housing Finish
Matte Black
Lamp Type
Candelabra
Mounting
Outdoor Hanging Lantern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9316BK
Zoro #
G7326413
UPC #
878925008728
Country of Origin
China

Dimensions

Height
25-3/8"
Width
14-1/5"

Details

Housing Finish
Matte Black
Lamp Type
Candelabra
Mounting
Outdoor Hanging Lantern
Number of Lights
3
Light Type
60W
Style
Vintage Early American
Item
Hanging Light,Matte Black,3-Light
Collection
Belle

Description

Hanging Light,Matte Black,3-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.