Zoro Homepage

Harlow 3-Light Chandelier Ash

  • Mfr # IN11390ASH

  • Zoro # G7807709


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
3
Light Type
E12
Fixture Voltage
120V
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN11390ASH
Zoro #
G7807709
UPC #
849596005408
Country of Origin
China

Details

Fixture Type
Chandelier
Lamp Quantity
3
Light Type
E12
Fixture Voltage
120V
Dimmable
Yes
Collection
Harlow
Material
Iron
Environment
Dry
Canopy Shape
Round
Wattage
180

Description

Harlow 3-Light Chandelier Ash

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.