Zoro Homepage
This item is Discontinued.
Acclaim Lighting Isabella 4-Light Pendant Polished Nickel IN11086PN

Isabella 4-Light Pendant Polished Nickel (Discontinued)

  • Mfr # IN11086PN
  • Zoro # G7806762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN11086PN
Zoro #
G7806762
UPC #
849596002858
Country of Origin
China

Dimensions

Height
19-3/4"
Width
22" dia.

Details

Housing Finish
Polished Nickel
Number of Lights
4
Light Type
60W
Collection
Isabella

Description

Isabella 4-Light Pendant Polished Nickel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.