Zoro Homepage
This item is Discontinued.
Acclaim Lighting Jessica 4-Light Pendant Raw Brass IN11140RB

Jessica 4-Light Pendant Raw Brass (Discontinued)

  • Mfr # IN11140RB
  • Zoro # G7806911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN11140RB
Zoro #
G7806911
UPC #
849596002377
Country of Origin
China

Dimensions

Height
13"
Width
19" Dia.

Details

Housing Finish
Raw Brass
Lamp Type
Candelabra
Number of Lights
4
Light Type
60W
Style
Classicial
Collection
Jessica

Description

Jessica Offers A New Take On A Classic Design. A Hardback Linen Shade Sits Inside A Frame Of Raw Brass. A Laid-Back Look Ready For A Comfortable Space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.