Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kara 3-Light Chandelier Polished Nickel

  • Mfr # IN11041PN

  • Zoro # G7806729


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
3
Light Type
E12
Dimmable
Yes
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN11041PN
Zoro #
G7806729
UPC #
849596002346
Country of Origin
China

Details

Fixture Type
Chandelier
Lamp Quantity
3
Light Type
E12
Dimmable
Yes
Fixture Voltage
120V
Collection
Kara
Material
Steel + Cystal
Glass Finish
White
Shade Material
Fabric
Environment
Dry
Shade Type
White Cylindrical Fabric Shades
Canopy Shape
Round
Wattage
180
Shade Shape
Cylindrical

Description

Kara 3-Light Chandelier Polished Nickel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.