Zoro Homepage

Kara 4-Light Island Pendant, Height: 15-1/4"

  • Mfr # IN21042PN

  • Zoro # G7807718


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Height
15-1/4"
Length
32"
Housing Finish
Polished Nickel
Lamp Type
Candelabra
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN21042PN
Zoro #
G7807718
UPC #
849596002513
Country of Origin
China

Dimensions

Height
15-1/4"
Length
32"
Width
4-3/4"

Details

Housing Finish
Polished Nickel
Lamp Type
Candelabra
Number of Lights
4
Light Type
60W
Style
Transitional
Collection
Kara

Description

Kara 4-Light Island Pendant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.