Zoro Homepage

Kennedy 3-Light Pendant Antique Gold

  • Mfr # IN11131AG

  • Zoro # G7806957


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Height
14-1/2"
Housing Finish
Antique Gold
Lamp Type
Candelabra
Number of Lights
3
Light Type
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN11131AG
Zoro #
G7806957
UPC #
849596002360
Country of Origin
China

Dimensions

Height
14-1/2"
Width
12"

Details

Housing Finish
Antique Gold
Lamp Type
Candelabra
Number of Lights
3
Light Type
60W
Style
Classic Shape With An Open Cage
Collection
Kennedy

Description

Kennedy 3-Light Pendant Antique Gold

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.