Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latitude 1-Light Convertible Pendant, Height: 5-3/4"

  • Mfr # TP7263-66

  • Zoro # G7810667


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Height
5-3/4"
Housing Finish
Hand Painted Weathered Pewter with Gold Interior
Voltage
120v
Number of Lights
1
Light Type
60W E26 base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP7263-66
Zoro #
G7810667
UPC #
741142049815
Country of Origin
China

Dimensions

Height
5-3/4"
Width
7" Dia.

Details

Housing Finish
Hand Painted Weathered Pewter with Gold Interior
Voltage
120v
Number of Lights
1
Light Type
60W E26 base
Style
Modern-Industrial
Collection
Latitude

Description

Latitude 1-Light Convertible Pendant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.