Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loft 1-Light Pendant Oil Rubbed Bronze, Height: 6-1/4"

  • Mfr # IN21215ORB

  • Zoro # G7808092


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Number of Lights
1
Light Type
100W Medium
Collection
Loft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IN21215ORB
Zoro #
G7808092
UPC #
849596005682
Country of Origin
China

Dimensions

Height
6-1/4"
Width
16"

Details

Housing Finish
Oil Rubbed Bronze
Number of Lights
1
Light Type
100W Medium
Collection
Loft

Description

Loft 1-Light Pendant Oil Rubbed Bronze

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.