Zoro Homepage
This item is Discontinued.
Acclaim Lighting Luna 1-Light Pendant Oil Rubbed Bronze IN31456ORB

Luna 1-Light Pendant Oil Rubbed Bronze (Discontinued)

  • Mfr # IN31456ORB
  • Zoro # G7808512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN31456ORB
Zoro #
G7808512
UPC #
849596005705
Country of Origin
China

Dimensions

Height
8"
Width
10"

Details

Housing Finish
Oil Rubbed Bronze
Number of Lights
1
Light Type
100W Medium
Collection
Luna

Description

Unearthly Cool Pendant. Features A Single Shade Suspended Form A Canopy And Finished In Oil Rubbed Bronze. Warm And Inviting

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.