Zoro Homepage
This item is Discontinued.
Acclaim Lighting Lynden 4-Light Pendant Raw brass IN11330RB

Lynden 4-Light Pendant Raw brass (Discontinued)

  • Mfr # IN11330RB
  • Zoro # G7807532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN11330RB
Zoro #
G7807532
UPC #
849596005095
Country of Origin
China

Dimensions

Height
13-3/4"
Width
20-1/4"

Details

Housing Finish
Raw Brass
Number of Lights
4
Light Type
60W Medium
Style
Vintage-Industrial
Collection
Lynden

Description

Lynden 4-Light Pendant Raw brass

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.