Zoro Homepage

Mystere 1-Light Pendant Polished Chrome

  • Mfr # BP6059

  • Zoro # G7810420


product price: $350.00
/ea
Free Shipping & Returns

Key Features

Height
8-1/4"
Housing Finish
Polished Chrome
Voltage
120v
Light Type
100W E26 base
Collection
Mystere
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP6059
Zoro #
G7810420
UPC #
741142045886
Country of Origin
China

Dimensions

Height
8-1/4"
Width
16" dia.

Details

Housing Finish
Polished Chrome
Voltage
120v
Number of Lights
1
Light Type
100W E26 base
Collection
Mystere

Description

Mystere 1-Light Pendant Polished Chrome

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.