Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nora 4-Light Drum Pendant Washed Gold

  • Mfr # IN11397WG

  • Zoro # G7807672


product price: $258.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Housing Finish
Washed Gold
Lamp Type
Candelabra
Number of Lights
4
Light Type
60W
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN11397WG
Zoro #
G7807672
UPC #
849596005446
Country of Origin
China

Dimensions

Height
24-1/2"
Width
15"

Details

Housing Finish
Washed Gold
Lamp Type
Candelabra
Number of Lights
4
Light Type
60W
Style
Traditional
Collection
Nora

Description

Nora 4-Light Drum Pendant Washed Gold

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.