Zoro Homepage
This item is Discontinued.
Acclaim Lighting Olivia 1-Light Pendant Polished Nickel, Height: 19" IN11096PN

Olivia 1-Light Pendant Polished Nickel, Height: 19" (Discontinued)

  • Mfr # IN11096PN
  • Zoro # G7806823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN11096PN
Zoro #
G7806823
UPC #
849596002896
Country of Origin
China

Dimensions

Height
19"
Width
15-3/4" Dia.

Details

Housing Finish
Polished Nickel
Number of Lights
1
Light Type
100W Medium
Collection
Olivia

Description

Refresh Your Space With The Dazzling Collection, Olivia. A Trio Of Rings Orbits A Wonderous Globe Of Crystals. Available In Two Finishes; Polished Nickel And Oil-Rubbed Bronze.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.