This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- IN41310SN
- Zoro #
- G7809109
- UPC #
- 849596004371
- Country of Origin
- China
Dimensions
- Height
- 9"
- Width
- 22-1/2"
Details
- Housing Finish
- Satin Nickel
- Mounting
- Back Plate
- Number of Lights
- 3
- Light Type
- 100W Med.
- Collection
- Paige
Description
Paige Is Clean And Easygoing. A Simple Satin Nickel Frame With Compact Opal Glass Shades. A Charming, Modest Style.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.