Zoro Homepage
This item is Discontinued.
Acclaim Lighting Paige 5-Light Vanity Light Satin Nickel IN41311SN

Paige 5-Light Vanity Light Satin Nickel (Discontinued)

  • Mfr # IN41311SN
  • Zoro # G7809160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN41311SN
Zoro #
G7809160
UPC #
849596004388
Country of Origin
China

Dimensions

Height
9"
Width
38-1/2"

Details

Housing Finish
Satin Nickel
Mounting
Back Plate
Number of Lights
5
Light Type
100W Med.
Collection
Paige

Description

Paige Is Clean And Easygoing. A Simple Satin Nickel Frame With Compact Opal Glass Shades. A Charming, Modest Style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.