Zoro Homepage
This item is Discontinued.
Acclaim Lighting Peyton 6-Light Chandelier Raw Brass IN11015RB

Peyton 6-Light Chandelier Raw Brass (Discontinued)

  • Mfr # IN11015RB
  • Zoro # G7806659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN11015RB
Zoro #
G7806659
UPC #
849596002223
Country of Origin
China

Details

Fixture Type
Chandelier
Lamp Quantity
6
Light Type
E12
Fixture Voltage
120V
Collection
Peyton
Dimmable
Yes
Material
Steel + Cystal
Environment
Dry
Wattage
360
Canopy Shape
Round

Description

Peyton Embodies Worldly Class. A Symphony Of Angles And Curves With Candlestick Tapers Finished In Raw Brass. Crystal Bobeches And A Single Ball Adornment Complete The Look.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.