Zoro Homepage

Phoenix 5-Light Pendant Metallic Silver

  • Mfr # TP6300-5

  • Zoro # G7810588


product price: $772.00
/ea
Free Shipping & Returns

Key Features

Height
8"
Housing Finish
Metallic silver
Voltage
120v
Number of Lights
6
Light Type
40W E26 base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP6300-5
Zoro #
G7810588
UPC #
741142042533
Country of Origin
China

Dimensions

Height
8"
Width
20" Dia.

Details

Housing Finish
Metallic silver
Voltage
120v
Number of Lights
6
Light Type
40W E26 base
Style
Modern-Industrial
Collection
Phoenix

Description

Phoenix 5-Light Pendant Metallic Silver

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.