Zoro Homepage

Pier Mount, Black For 3" Posts

  • Mfr # C347BK

  • Zoro # G7328531


product price: $60.00
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C347BK
Zoro #
G7328531
UPC #
878925006755
Country of Origin
China

Details

Item
Pier Mount,Black For 3" Posts

Description

Pier Mount,Black For 3 In. Posts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.