Zoro Homepage

Pocket Wall 2-Light, Copper Patina

  • Mfr # 8424CP

  • Zoro # G7325138


product price: $430.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
11 in
Height
17-1/4 in
Watts
120
Finish
Copper Patina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8424CP
Zoro #
G7325138
UPC #
849596001516
Country of Origin
China

Dimensions

Width
11 in
Height
17-1/4 in
Height on Center
16 in
Back Plate Length
1 in
Back Plate Height
11-3/4 in
Back Plate Width
9-1/2 in

Details

Item
Pocket Wall 2-Light,Copper Patina
Voltage
120V
Watts
120
Finish
Copper Patina
Glass Color
Clear
Socket Type
Bakelite
Standards
cETL
Lamp Watts
60
Mounting Locations Supported
Exterior Wall Mount
Collection
Coventry
Shade Shape
Panes
Dimmable
Yes
Back Plate Shape
Rectangular
Location Rating
Wet
Shade Material
Glass
Bulb Base Type
E12
Base Material
Copper
Projection
7-3/4 in

Description

Pocket Wall 2-Light,Copper Patina

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.