Zoro Homepage

Post Mount Light, 1-Light, Arch. Bronze

  • Mfr # 3557ABZ

  • Zoro # G7327457


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Finish
Architectural Bronze
Glass Color
Clear
Housing Material
Cast Aluminum
Watts
100
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3557ABZ
Zoro #
G7327457
UPC #
878925009602
Country of Origin
China

Details

Item
Post Mount Light,1-Light,Arch. Bronze
Finish
Architectural Bronze
Glass Color
Clear
Housing Material
Cast Aluminum
Watts
100
Standards
ETL
Dimmable
Yes
Socket Type
Ceramic
Bulb Base Type
E26
Shade Shape
Cylindrical
Shade Material
Glass
Fixture Type
Exterior Post Mount
Shade Type
Clear Water Glass
Environment
Wet

Description

Post Mount Light,1-Light,Arch. Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.