Zoro Homepage

Post Mount Light, 1-Light, Arch. Bronze

  • Mfr # 8207ABZ

  • Zoro # G7327402


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Finish
Architectural Bronze
Glass Color
Clear
Height
18 in
Watts
60
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8207ABZ
Zoro #
G7327402
UPC #
878925009497
Country of Origin
China

Dimensions

Height
18 in
Width
8 in
Shade Height
8 in
Shade Width
6 in
Shade Depth
6 in

Details

Item
Post Mount Light,1-Light,Arch. Bronze
Finish
Architectural Bronze
Glass Color
Clear
Watts
60
Standards
cETL
Voltage
120V
Bulb Base Type
E26
Socket Type
Ceramic
Dimmable
Yes
Fixture Type
Exterior Post Mount
Shade Shape
Chimney
Shade Color
Clear
Base Material
Steel
Shade Type
Crackled Glass Globe
Location Rating
Wet
Collection
Blue Ridge
Shade Material
Glass

Description

Post Mount Light,1-Light,Arch. Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.