Zoro Homepage

Post Mount Light, 1-Light, Burled Walnut

  • Mfr # 5277BW

  • Zoro # G7327000


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Finish
Burled Walnut
Glass Color
Clear
Width
8 in
Watts
100
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5277BW
Zoro #
G7327000
UPC #
875627006434
Country of Origin
China

Dimensions

Width
8 in
Height
19 in

Details

Item
Post Mount Light,1-Light,Burled Walnut
Finish
Burled Walnut
Glass Color
Clear
Watts
100
Voltage
120V
Standards
UL
Bulb Base Type
E26
Socket Type
Ceramic
Dimmable
Yes
Shade Material
Glass
Base Material
Cast Aluminum
Shade Shape
Panes
Fixture Type
Exterior Post Mount
Location Rating
Wet
Collection
Dover
Shade Type
Beveled Glass Panes
Shade Color
Clear

Description

Post Mount Light,1-Light,Burled Walnut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.