Post Mount Light, 2-Light, Arch. Bronze
Mfr # 39017ABZ
Zoro # G7324541
product price: $190.00
/ea
Free Shipping & Returns
Key Features
Finish
Architectural Bronze
Glass Color
Clear
Watts
120
Standards
ETL
Housing Material
MarbleX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39017ABZ
Zoro #
G7324541
UPC #
849596000663
Country of Origin
China
Details
Item
Post Mount Light,2-Light,Arch. Bronze
Finish
Architectural Bronze
Glass Color
Clear
Watts
120
Standards
ETL
Housing Material
MarbleX
Bulb Base Type
E12
Dimmable
Yes
Socket Type
Bakelite
Shade Type
Clear Seeded Glass Panes
Environment
Wet
Shade Shape
Pane
Shade Material
Glass
Fixture Type
Exterior Post Mount
Description
Post Mount Light,2-Light,Arch. Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.