Post Mount Light, 3-Light, Burled Walnut
Mfr # 5027BW
Zoro # G7324173
product price: $110.00
/ea
Free Shipping & Returns
Key Features
Finish
Burled Walnut
Glass Color
Clear
Housing Material
Cast Aluminum
Watts
180
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5027BW
Zoro #
G7324173
UPC #
875627004553
Country of Origin
China
Details
Item
Post Mount Light,3-Light,Burled Walnut
Finish
Burled Walnut
Glass Color
Clear
Housing Material
Cast Aluminum
Watts
180
Standards
UL
Socket Type
Bakelite
Dimmable
Yes
Bulb Base Type
E12
Fixture Type
Exterior Post Mount
Environment
Wet
Shade Type
Clear Glass Panes
Shade Shape
Pane
Shade Material
Glass
Description
Post Mount Light,3-Light,Burled Walnut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.