Zoro Homepage

Post Mount Light, Matte Black, 1-Light

  • Mfr # 2217BK

  • Zoro # G7328461


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Glass Color
Clear
Watts
100
Width
9 in
Height
21-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2217BK
Zoro #
G7328461
UPC #
849596000212
Country of Origin
China

Dimensions

Width
9 in
Height
21-1/4 in
Shade Width
6-3/4 in
Shade Height
8-3/8 in
Shade Depth
6-3/4 in

Details

Item
Post Mount Light,Matte Black,1-Light
Finish
Matte Black
Glass Color
Clear
Watts
100
Voltage
120V
Standards
ETL
Dimmable
Yes
Bulb Base Type
E26
Socket Type
Ceramic
Shade Type
Seeded Bell Shaped Glass
Shade Material
Glass
Location Rating
Wet
Collection
Laurens
Fixture Type
Exterior Post Mount
Base Material
Cast Aluminum
Shade Shape
Bell
Shade Color
Clear

Description

Post Mount Light,Matte Black,1-Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.