Post Mount Light, Matte Black, 1-Light
Mfr # 8207BK
Zoro # G7328723
product price: $150.00
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Glass Color
Clear
Watts
60
Standards
cETL
Housing Material
Powder Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8207BK
Zoro #
G7328723
UPC #
878925009503
Country of Origin
China
Details
Item
Post Mount Light,Matte Black,1-Light
Finish
Matte Black
Glass Color
Clear
Watts
60
Standards
cETL
Housing Material
Powder Coated Steel
Socket Type
Ceramic
Dimmable
Yes
Bulb Base Type
E26
Shade Shape
Chimney
Environment
Wet
Shade Type
Clear Crackled Glass Globe
Shade Material
Glass
Fixture Type
Exterior Post Mount
Description
Post Mount Light,Matte Black,1-Light
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.