Zoro Homepage

Prism 1-Light Pendant Satin Nickel, Height: 10-3/4"

  • Mfr # IN31158SN

  • Zoro # G7808451


product price: $150.00
/ea
Free Shipping & Returns

Key Features

Height
10-3/4"
Width
3" dia.
Number of Lights
1
Light Type
60W Medium
Collection
Prism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN31158SN
Zoro #
G7808451
UPC #
849596002117
Country of Origin
China

Dimensions

Height
10-3/4"
Width
3" dia.

Details

Housing Finish
Satin Nickel
Number of Lights
1
Light Type
60W Medium
Collection
Prism

Description

Prism 1-Light Pendant Satin Nickel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.