Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rampart 3-Light Vanity Light, Height: 7"

  • Mfr # IN41331SN

  • Zoro # G7809258


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Height
7"
Width
22"
Mounting
Back Plate
Number of Lights
3
Light Type
G9 50W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IN41331SN
Zoro #
G7809258
UPC #
849596003589
Country of Origin
China

Dimensions

Height
7"
Width
22"

Details

Housing Finish
Satin Nickel
Mounting
Back Plate
Number of Lights
3
Light Type
G9 50W
Collection
Rampart

Description

Rampart 3-Light Vanity Light

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.