Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagan 6-Light Chandelier Washed Gold

  • Mfr # IN11395WG

  • Zoro # G7807620


product price: $510.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Chandelier
Lamp Quantity
6
Collection
Reagan
Light Type
E12
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN11395WG
Zoro #
G7807620
UPC #
849596005422
Country of Origin
China

Details

Fixture Type
Chandelier
Lamp Quantity
6
Collection
Reagan
Light Type
E12
Dimmable
Yes
Fixture Voltage
120V
Material
Iron
Wattage
360
Environment
Dry
Canopy Shape
Round

Description

Reagan 6-Light Chandelier Washed Gold

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.