Zoro Homepage
This item is Discontinued.
Acclaim Lighting Savannah 3-Light Pendant IN11365ORB

Savannah 3-Light Pendant (Discontinued)

  • Mfr # IN11365ORB
  • Zoro # G7807593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN11365ORB
Zoro #
G7807593
UPC #
849596005248
Country of Origin
China

Dimensions

Height
19-3/4"
Width
12"

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
Candelabra
Number of Lights
3
Light Type
60W
Collection
Savannah

Description

Reminiscent Of An Old-Fashioned Gas Lantern. Savannah Features A Colonial Styling In Two Different Sizes. A Combination Of Raw Brass And Oil-Rubbed Bronze With Clear Beveled Glass Panes Makes For A Handsome Presentation.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.