Zoro Homepage

Shanghai 1-Light Pendant Brushed Nickel, Height: 16"

  • Mfr # TP7916-W

  • Zoro # G7810649


product price: $578.00
/ea
Free Shipping & Returns

Key Features

Height
16"
Housing Finish
Brushed Nickel
Voltage
120v
Number of Lights
1
Light Type
150W E26 Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP7916-W
Zoro #
G7810649
UPC #
741142045169
Country of Origin
China

Dimensions

Height
16"
Width
27" Dia.

Details

Housing Finish
Brushed Nickel
Voltage
120v
Number of Lights
1
Light Type
150W E26 Base
Collection
Shanghai

Description

Shanghai 1-Light Pendant Brushed Nickel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.