Zoro Homepage

Skylar 1-Light Pendant Ash

  • Mfr # IN21375ASH

  • Zoro # G7808232


product price: $250.00
/ea
Free Shipping & Returns

Key Features

Height
21-1/2"
Width
16"
Number of Lights
1
Light Type
100W Medium
Style
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN21375ASH
Zoro #
G7808232
UPC #
849596005460
Country of Origin
China

Dimensions

Height
21-1/2"
Width
16"

Details

Housing Finish
Ash
Number of Lights
1
Light Type
100W Medium
Style
Industrial
Collection
Skylar

Description

Skylar 1-Light Pendant Ash

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.