Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solo 1-Light Pendant Polished Chrome, Height: 6-3/4"

  • Mfr # A800026-1-S

  • Zoro # G7810323


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
6-3/4"
Housing Finish
Polished Chrome
Voltage
120v
Light Type
25W G9 Base
Collection
Solo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A800026-1-S
Zoro #
G7810323
UPC #
741142044179
Country of Origin
China

Dimensions

Height
6-3/4"
Width
1-1/2"

Details

Housing Finish
Polished Chrome
Voltage
120v
Number of Lights
1
Light Type
25W G9 Base
Collection
Solo

Description

Solo 1-Light Pendant Polished Chrome

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.