Zoro Homepage

Solo 1-Light Pendant Polished Chrome, Height: 7-1/2"

  • Mfr # A800026-1-R

  • Zoro # G7810317


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
7-1/2"
Width
5" Dia.
Housing Finish
Hand Polished Multi Facet Cut Crystal Polished Chrome
Number of Lights
1
Light Type
20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A800026-1-R
Zoro #
G7810317
UPC #
741142044162
Country of Origin
China

Dimensions

Height
7-1/2"
Width
5" Dia.

Details

Housing Finish
Hand Polished Multi Facet Cut Crystal Polished Chrome
Number of Lights
1
Light Type
20W
Collection
Solo
Includes
(1) Max Drop 20 Watt Halogen

Description

Solo 1-Light Pendant Polished Chrome

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.