Zoro Homepage

Surf Mt Post Light, Arch. Bronz, 3-Head

  • Mfr # 3409ABZ

  • Zoro # G7323832


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Finish
Architectural Bronze
Glass Color
Clear
Housing Material
Cast Aluminum
Standards
ETL
Watts
540
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3409ABZ
Zoro #
G7323832
UPC #
878925009541
Country of Origin
China

Details

Item
Surf Mt Post Light,Arch. Bronz,3-Head
Finish
Architectural Bronze
Glass Color
Clear
Housing Material
Cast Aluminum
Standards
ETL
Watts
540
Bulb Base Type
E12
Socket Type
Bakelite
Dimmable
Yes
Shade Shape
Melon
Shade Type
Seeded Melon Shaped Glass
Shade Material
Glass
Fixture Type
Exterior Post Mount
Environment
Wet

Description

Surf Mt Post Light,Arch. Bronz,3-Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.