Zoro Homepage

Tiberton 10-Light Foyer Pendant

  • Mfr # IN11382ORB

  • Zoro # G7807499


product price: $1,120.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Number of Lights
10
Light Type
60W Medium
Style
Modern-Industrial
Collection
Tiberton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN11382ORB
Zoro #
G7807499
UPC #
849596005323
Country of Origin
China

Dimensions

Height
39"
Width
32"

Details

Housing Finish
Oil Rubbed Bronze
Number of Lights
10
Light Type
60W Medium
Style
Modern-Industrial
Collection
Tiberton

Description

Tiberton 10-Light Foyer Pendant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.