Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Under Cabinet Light, White, 33"

  • Mfr # UC33WH

  • Zoro # G7323379


product price: $76.00
/ea
Free Shipping & Returns

Key Features

Length
3.5
Dimmable
No
Fixture Type
Under Cabinet Lighting
Standards
cETL
Ballast Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC33WH
Zoro #
G7323379
UPC #
875627002672
Country of Origin
China

Dimensions

Length
3.5

Details

Item
Under Cabinet Light,White,33"
Dimmable
No
Fixture Type
Under Cabinet Lighting
Standards
cETL
Ballast Quantity
2
Light Color
Frosted
Environment
Damp
Base Material
Steel
Lens Material
Acrylic
Wattage
21

Description

Under Cabinet Light,White,33 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.