Zoro Homepage

Virginia 1-Light Pendant, Height: 10-1/4"

  • Mfr # IN21149ORB

  • Zoro # G7807891


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Rubbed Bronze
Number of Lights
1
Light Type
100W Medium
Collection
Virginia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN21149ORB
Zoro #
G7807891
UPC #
849596004166
Country of Origin
China

Dimensions

Height
10-1/4"
Width
5" Dia.

Details

Housing Finish
Oil Rubbed Bronze
Number of Lights
1
Light Type
100W Medium
Collection
Virginia

Description

Virginia 1-Light Pendant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.